{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 30 mm | |
Width across flats 2 | 34 mm | |
Spanner length L | 365 mm | |
maximum ring ⌀ D1 max | 44 mm | |
maximum ring ⌀ D2 max | 50 mm | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end deep cranked | yes | |
open ring | no | |
Type of product | Spanner |
Article number | 615600 30X34 | |
EAN / GTIN | 4062406221096 | |
Manufacturer number | 615600 30X34 |
This article |
Recommendations |
|
---|---|---|
Double-ended ring spanner, deeply cranked, Width across flats: 30X34mm |
||
Spanner length L | 365 mm | 375 mm |
Width across flats 1 | 30 mm | 30 mm |
Width across flats 2 | 34 mm | 34 mm |
Width across flats | metric | metric |
maximum ring ⌀ D1 max | 44 mm | 44 mm |
maximum ring ⌀ D2 max | 50 mm | 50 mm |
Type of product | Spanner | Spanner |