{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 16 mm | |
Width across flats 2 | 18 mm | |
Spanner length L | 263 mm | |
maximum ring ⌀ D1 max | 25 mm | |
maximum ring ⌀ D2 max | 27 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 16X18 | |
EAN / GTIN | 4045197385468 | |
Manufacturer number | 615900 16X18 |