{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 7 mm | |
Width across flats 2 | 8 mm | |
Spanner length L | 180 mm | |
maximum ring ⌀ D1 max | 12 mm | |
maximum ring ⌀ D2 max | 14 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 7X8 | |
EAN / GTIN | 4045197442444 | |
Manufacturer number | 615900 7X8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 7X8 mm |
|||
Surface | phosphated | chrome plated | matt chrome-plated |
Spanner length L | 180 | 180 | 180 |
Width across flats 1 | 7 | 7 | 7 |
Width across flats 2 | 8 | 8 | 8 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D2 max | 14 | 14 | 14 |
Type of product | Spanner | Spanner | Spanner |