• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked 32X36 mm

Article no.: 615900 32X36

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 32 mm
Width across flats 2 36 mm
Spanner length L 410 mm
maximum ring ⌀ D1 max 48 mm
maximum ring ⌀ D2 max 52 mm
Surface phosphated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615900 32X36
EAN / GTIN 4045197385581
Manufacturer number 615900 32X36

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart