{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 13 mm | |
Spanner length L | 216 mm | |
maximum ring ⌀ D1 max | 16 mm | |
maximum ring ⌀ D2 max | 21 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 10X13 | |
EAN / GTIN | 4045197385376 | |
Manufacturer number | 615900 10X13 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 10X13 mm |
|||
Spanner length L | 216 | 216 | 220 |
Width across flats 1 | 10 | 10 | 10 |
Width across flats 2 | 13 | 13 | 13 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 16 | 16 | 16 |
maximum ring ⌀ D2 max | 21 | 21 | 21 |
Type of product | Spanner | Spanner | Spanner |