• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked 18X21 mm

Article no.: 615900 18X21

Offers

Set with price advantage

Product details

Technical Data

Width across flats 1 18 mm
Width across flats 2 21 mm
Spanner length L 308 mm
maximum ring ⌀ D1 max 28 mm
maximum ring ⌀ D2 max 32 mm
Surface phosphated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615900 18X21
EAN / GTIN 4045197385482
Manufacturer number 615900 18X21

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner, deeply cranked  18X21 mm

Double-ended ring spanner, deeply cranked 18X21 mm

Spanner length L 308 308
Width across flats 1 18 18
Width across flats 2 21 21
Width across flats metric metric
maximum ring ⌀ D1 max 28 28
maximum ring ⌀ D2 max 32 32
Type of product Spanner Spanner

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart