{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 27 mm | |
Width across flats 2 | 32 mm | |
Spanner length L | 360 mm | |
maximum ring ⌀ D1 max | 40 mm | |
maximum ring ⌀ D2 max | 48 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 27X32 | |
EAN / GTIN | 4045197385550 | |
Manufacturer number | 615900 27X32 |
This article |
Recommendations |
|
---|---|---|
Double-ended ring spanner, deeply cranked 27X32 mm |
||
Spanner length L | 360 | 360 |
Width across flats 1 | 27 | 27 |
Width across flats 2 | 32 | 32 |
Width across flats | metric | metric |
maximum ring ⌀ D1 max | 40 | 40 |
maximum ring ⌀ D2 max | 48 | 48 |
Type of product | Spanner | Spanner |