{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 22 mm | |
Width across flats 2 | 24 mm | |
Spanner length L | 325 mm | |
maximum ring ⌀ D1 max | 34 mm | |
maximum ring ⌀ D2 max | 37 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 22X24 | |
EAN / GTIN | 4045197385512 | |
Manufacturer number | 615900 22X24 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double-ended ring spanner, deeply cranked, phosphated, Width across flats: 22X24mm |
||||
Spanner length L | 325 mm | 325 mm | 243 mm | 330 mm |
Width across flats 1 | 22 mm | 22 mm | 22 mm | 22 mm |
Width across flats 2 | 24 mm | 24 mm | 24 mm | 24 mm |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 34 mm | 34 mm | 38.5 mm | 34 mm |
maximum ring ⌀ D2 max | 37 mm | 37 mm | 42 mm | 37 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |