{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 18 mm | |
Width across flats 2 | 19 mm | |
Spanner length L | 290 mm | |
maximum ring ⌀ D1 max | 28 mm | |
maximum ring ⌀ D2 max | 29 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 18X19 | |
EAN / GTIN | 4045197385475 | |
Manufacturer number | 615900 18X19 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 18X19 mm |
|||
Spanner length L | 290 mm | 290 mm | 275 mm |
Width across flats 1 | 18 mm | 18 mm | 18 mm |
Width across flats 2 | 19 mm | 19 mm | 19 mm |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 28 mm | 28 mm | 28 mm |
maximum ring ⌀ D2 max | 29 mm | 29 mm | 29 mm |
Type of product | Spanner | Spanner | Spanner |