• The item cannot be ordered due to missing prices.

Double-ended ring spanner set, deeply cranked 10

Article no.: 615910 10

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 10
Ring setting 75 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface phosphated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615910 10
EAN / GTIN 4045197385628
Manufacturer number 615910 10

Description

Version:

Drop-forged. With close tolerance jaw widths.
HOLEX − With oval shaft.

Standard:

DIN 838 / ISO 3318

Material:

HOLEX − Chrome vanadium steel, phosphated.

Supplied with:

1 each double ended ring spanner No. 615600 / 615000 / 615900 / 615950: 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×24; 27×30

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart