• The item cannot be ordered due to missing prices.

Pair of parallels, 90×10 Magnetic underside 15 mm

Article no.: 366325 15

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 90 mm
Width 10 mm
Height 15 mm
Height tolerance ± 0.01 mm
Hardness 60 HRC
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366325 15
EAN / GTIN 4062406298432
Manufacturer number 366325 15

Description

Advantage:

  • Flexible use thanks to integral rod magnet on the underside.
  • Reduction in set-up time.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of parallels, 90×10 Magnetic underside 15 mm

Pair of parallels, 90×10 Magnetic underside 15 mm

Width 10 mm 16 mm 18 mm 14 mm 20 mm 22 mm 24 mm 28 mm 26 mm 30 mm 32 mm 35 mm 40 mm 50 mm 45 mm 10 mm 14 mm 26 mm 18 mm 22 mm 30 mm 34 mm 42 mm 12 mm 38 mm 17 mm 22 mm 25 mm 28 mm 38 mm 32 mm 36 mm 17 mm 22 mm 26 mm 32 mm 28 mm 36 mm 38 mm 42 mm 2 mm 8 mm 8 mm 8 mm 2 mm 2 mm 2 mm 3 mm 3 mm 3 mm 4 mm 3 mm 8 mm 8 mm 8 mm 4 mm 8 mm 8 mm 5 mm 5 mm 10 mm 10 mm 10 mm 10 mm 4 mm 6 mm 5 mm 6 mm 6 mm 6 mm 10 mm 10 mm 12 mm 12 mm 4 mm 5 mm 12 mm 12 mm 12 mm 10 mm 10 mm 14 mm 8 mm 8 mm 8 mm 14 mm 10 mm 10 mm 14 mm 8 mm 10 mm 12 mm 14 mm 8 mm 14 mm 14 mm 14 mm 14 mm 8 mm 10 mm 8 mm 8 mm 8 mm 12 mm 14 mm 12 mm 12 mm 10 mm 14 mm 12 mm 12 mm 12 mm 14 mm 14 mm 10 mm 12 mm 10 mm 10 mm 10 mm 12 mm 12 mm 12 mm 10 mm 12 mm 12 mm 14 mm 14 mm 14 mm 14 mm 14 mm 14 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 5 mm 5 mm 5 mm 5 mm 5 mm 5 mm 5 mm 5 mm 5 mm 5 mm 5 mm 10 mm 10 mm 5 mm 10 mm 10 mm 5 mm 5 mm 5 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm
Hardness 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC 60 HRC
Height 15 mm 15 mm 30 mm 35 mm 37 mm 39 mm 22 mm 30 mm 37 mm 42 mm 47 mm 25 mm 40 mm 47 mm 52 mm 57 mm 5 mm 11 mm 16 mm 11 mm 10 mm 15 mm 20 mm 16 mm 21 mm 11 mm 17 mm 6 mm 16 mm 21 mm 26 mm 12 mm 31 mm 36 mm 18 mm 13 mm 23 mm 28 mm 13 mm 18 mm 22 mm 19 mm 8 mm 14 mm 24 mm 9 mm 38 mm 33 mm 15 mm 20 mm 7 mm 23 mm 30 mm 35 mm 25 mm 13 mm 28 mm 27 mm 26 mm 16 mm 31 mm 32 mm 23 mm 18 mm 17 mm 36 mm 33 mm 40 mm 37 mm 21 mm 42 mm 22 mm 22 mm 17 mm 31 mm 18 mm 26 mm 21 mm 36 mm 20 mm 42 mm 15 mm 30 mm 38 mm 27 mm 35 mm 25 mm 40 mm 32 mm 37 mm 23 mm 15 mm 33 mm 28 mm 38 mm 25 mm 30 mm 20 mm 13 mm 35 mm 40 mm 17 mm 22 mm 42 mm 37 mm 27 mm 32 mm 15 mm 22 mm 25 mm 30 mm 32 mm 15 mm 32 mm 23 mm 28 mm 39 mm 37 mm 30 mm 25 mm 30 mm 20 mm 35 mm 23 mm 30 mm 45 mm 32 mm 28 mm 37 mm 47 mm 42 mm 39 mm 35 mm 37 mm 20 mm 42 mm 45 mm 47 mm 25 mm 30 mm 37 mm
Height tolerance ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm ± 0.01 mm
Length 90 mm 80 mm 80 mm 80 mm 80 mm 80 mm 80 mm 80 mm 80 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 90 mm 90 mm 90 mm 90 mm 125 mm 125 mm 90 mm 160 mm 125 mm 125 mm 125 mm 90 mm 90 mm 160 mm 90 mm 90 mm 160 mm 160 mm 160 mm 125 mm 125 mm 160 mm 125 mm 160 mm 160 mm 160 mm 160 mm 125 mm 125 mm 50 mm 50 mm 50 mm 50 mm
suitable for colour code Xtric 80 Xtric 80 Xtric 80 Xtric 80 Xtric 80 Xtric 80 Xtric 80 Xtric 80 Xtric 125 Xtric 125 Xtric 125 Xtric 125 Xtric 125 Xtric 125 Xtric 125 Xtric 125 Xtric 50 Xtric 50 Xtric 50 Xtric 50
Type of product Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart