{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 20 mm | |
Type of product | Pairs of parallels |
Article number | 366755 20 | |
EAN / GTIN | 4045197374721 | |
Manufacturer number | 366755 20 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Single pair of parallels for 366750 size 150×10 20 mm |
|||||
Width | 20 mm | 2.5 mm | 2.5 mm | 5 mm | 10 mm |
Hardness | 60 HRC | 60 HRC | |||
Height | 20 mm | 20 mm | |||
Height tolerance | ± 0.01 mm | ± 0.01 mm | |||
Length | 80 mm | 125 mm | 125 mm | 125 mm | |
suitable for colour code | Xtric 80 | Xtric 125 | |||
Type of product | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels |