{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 45 mm | |
Type of product | Pairs of parallels |
Article number | 366755 45 | |
EAN / GTIN | 4045197374813 | |
Manufacturer number | 366755 45 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Single pair of parallels for 366750 size 150×10 45 mm |
|||
Width | 45 mm | 5 mm | 10 mm |
Hardness | 60 HRC | 60 HRC | |
Height | 45 mm | 45 mm | |
Height tolerance | ± 0.01 mm | ± 0.01 mm | |
Length | 160 mm | 160 mm | |
Type of product | Pairs of parallels | Pairs of parallels | Pairs of parallels |