• The item cannot be ordered due to missing prices.

Pair of parallels, 160×5 Magnetic underside 45 mm

Article no.: 366324 45

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 160 mm
Width 5 mm
Height 45 mm
Height tolerance ± 0.01 mm
Hardness 60 HRC
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366324 45
EAN / GTIN 4062406298418
Manufacturer number 366324 45

Description

Advantage:

  • Flexible use thanks to integral rod magnet on the underside.
  • Reduction in set-up time.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of parallels, 160×5 Magnetic underside 45 mm

Pair of parallels, 160×5 Magnetic underside 45 mm

Width 5 mm 45 mm 10 mm
Hardness 60 HRC 60 HRC
Height 45 mm 45 mm
Height tolerance ± 0.01 mm ± 0.01 mm
Length 160 mm 160 mm
Type of product Pairs of parallels Pairs of parallels Pairs of parallels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart