{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 160 mm | |
Width | 5 mm | |
Height | 42 mm | |
Height tolerance | ± 0.01 mm | |
Hardness | 60 HRC | |
Type of product | Pairs of parallels |
Article number | 366324 42 | |
EAN / GTIN | 4062406298401 | |
Manufacturer number | 366324 42 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Pair of parallels, 160×5 Magnetic underside 42 mm |
|||||
Width | 5 mm | 42 mm | 42 mm | 10 mm | |
Hardness | 60 HRC | 60 HRC | |||
Height | 42 mm | 42 mm | 42 mm | ||
Height tolerance | ± 0.01 mm | ± 0.01 mm | |||
Length | 160 mm | 160 mm | |||
Type of product | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels |