• The item cannot be ordered due to missing prices.

Pair of parallels magnetic 5 mm

Article no.: 363074 5

Product details

Technical Data

Length 50 mm
Width 2.5 mm
suitable for colour code Xtric 50
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 363074 5
EAN / GTIN 4062406595432
Manufacturer number 363074 5

Description

Note:

Sizes 15C, 20C, 22C, 30C and 32C were modified to suit the contour of the reduced-thickness jaws.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart