{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 50 mm | |
Width | 2.5 mm | |
suitable for colour code | Xtric 50 | |
Type of product | Pairs of parallels |
Article number | 363074 10 | |
EAN / GTIN | 4062406595449 | |
Manufacturer number | 363074 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Pair of parallels magnetic 10 mm |
||||
Width | 2.5 | 10 | 2.5 | 2.5 |
Length | 50 | 80 | 125 | |
suitable for colour code | Xtric 50 | Xtric 80 | Xtric 125 | |
Type of product | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels |