• The item cannot be ordered due to missing prices.

Pair of parallels, 160×10 Magnetic underside 37 mm

Article no.: 366327 37

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 160 mm
Width 10 mm
Height 37 mm
Height tolerance ± 0.01 mm
Hardness 60 HRC
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366327 37
EAN / GTIN 4062406298548
Manufacturer number 366327 37

Description

Advantage:

  • Flexible use thanks to integral rod magnet on the underside.
  • Reduction in set-up time.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart