• The item cannot be ordered due to missing prices.

Single pair of parallels for 366702 / 6704 size 100 6X14 mm

Article no.: 366706 6X14

Select article variation and quantity

Width×height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 6 mm
Height 14 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366706 6X14
EAN / GTIN 4045197799630
Manufacturer number 366706 6X14

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
GARANT − precision version. Accuracy: Height and pairing tolerance ± 0.007 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366702; 366704.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart