{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 125 mm | |
Width | 2.5 mm | |
suitable for colour code | Xtric 125 | |
Type of product | Pairs of parallels |
Article number | 363076 30 | |
EAN / GTIN | 4062406229498 | |
Manufacturer number | 363076 30 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Pair of parallels magnetic 30 mm |
||||||
Width | 2.5 | 30 | 30 | |||
Height | 30 | 30 | 30 | |||
Length | 125 | |||||
suitable for colour code | Xtric 125 | |||||
Type of product | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels |