• The item cannot be ordered due to missing prices.

Single pair of magnetic parallels for 366740 size 160×2.5 30 mm

Article no.: 366744 30

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 30 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366744 30
EAN / GTIN 4045197559005
Manufacturer number 366744 30

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
GARANT − height tolerance 0.01 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366740.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart