{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 19.9 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642200 14 | |
EAN / GTIN | 4018754005864 | |
Manufacturer number | 03030014 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 1/2 inch, Width across flats: 14mm |
||||
⌀ drive output end | 19.9 mm | 20.4 mm | 20.4 mm | 26 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
Length | 38 mm | 38 mm | 38 mm | 59 mm |
Standard | DIN 3124 | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Width across flats | 14 mm | 14 mm | 14 mm | 14 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |