• The item cannot be ordered due to missing prices.

Hexagon socket, 1/2 inch 14 mm

Article no.: 642220 14

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 14 mm
Square drive 1/2 in
Standard DIN 3124
⌀ drive output end 20.4 mm
Length 38 mm
Drive profile Hexagon socket
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 642220 14
EAN / GTIN 4045197164476
Manufacturer number 642220 14

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX hexagon sockets including are available also in imperial sizes from our eShop (GARANT: No. 642232; HOLEX: No. 642222).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 1/2 inch  14 mm

Hexagon socket, 1/2 inch 14 mm

⌀ drive output end 20.4 20.4 26
Drive profile Hexagon socket Hexagon socket Hexagon socket
Square drive 1/2 1/2 1/2
Length 38 38 59
Standard DIN 3124 DIN 3124 DIN EN IEC 60900 / VDE 0682-201
Width across flats 14 14 14
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart