{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Square drive | 1/2 in | |
Norm | DIN EN IEC 60900 / VDE 0682-201 | |
⌀ drive output end | 26 mm | |
Length | 59 mm | |
Drive profile | Hexagon socket | |
Surface | plastic insulated | |
with AS Drive profile. | no | |
Type of product | Socket insert |
Article number | 643807 14 | |
EAN / GTIN | 4067263120780 | |
Manufacturer number | 643807 14 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon socket, 1/2 inch fully insulated 14 mm |
|||
⌀ drive output end | 26 | 20.4 | 20.4 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/2 | 1/2 |
Length | 59 | 38 | 38 |
Norm | DIN EN IEC 60900 / VDE 0682-201 | DIN 3124 | DIN 3124 |
Width across flats | 14 | 14 | 14 |
Type of product | Socket insert | Socket insert | Socket insert |