• The item cannot be ordered due to missing prices.

Hexagon socket, 1/2 inch fully insulated 17 mm

Article no.: 643807 17
  • Square drive: 1/2

Product details

Technical Data

Width across flats 17 mm
Square drive 1/2 in
Standard DIN EN IEC 60900 / VDE 0682-201
⌀ drive output end 29 mm
Length 59 mm
Drive profile Hexagon socket
Surface plastic insulated
with AS Drive profile. no
Type of product Socket insert

Identification numbers & Classifications

Article number 643807 17
EAN / GTIN 4067263120803
Manufacturer number 643807 17

Description

Version:

With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 643801643809) may be used in combination.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart