• The item cannot be ordered due to missing prices.

Hexagon socket, 1/2 inch fully insulated 12 mm

Article no.: 643807 12

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 12 mm
Square drive 1/2 in
Standard DIN EN IEC 60900 / VDE 0682-201
⌀ drive output end 23 mm
Length 59 mm
Drive profile Hexagon socket
Surface plastic insulated
with AS Drive profile. no
Type of product Socket insert

Identification numbers & Classifications

Article number 643807 12
EAN / GTIN 4067263120766
Manufacturer number 643807 12

Description

Version:

With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 643801643809) may be used in combination.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart