Hexagon socket, 1/2 inch, Width across flats: 19mm

Article no.: 642220 19
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3,340 pieces in stock 3,340 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

  • Square drive: 1/2
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 19 mm
Square drive 1/2 in
Standard DIN 3124
⌀ drive output end 26.5 mm
Length 38 mm
Drive profile Hexagon socket
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification & Classification

Article number 642220 19
EAN / GTIN 4045197164520
Manufacturer number 642220 19
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX hex sockets also available in imperial sizes (GARANT: No. 642232; HOLEX: No. 642222).

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart