{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 12 | |
Square drive | 1/2 in | |
Width across flats range, hexagon sockets | 10-24 mm | |
Packaging | ABS plastic box | |
Length | 407 mm | |
Width | 227 mm | |
Height | 62 mm | |
Drive profile | Hexagon socket | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 637668 6 | |
EAN / GTIN | 4062406230791 | |
Manufacturer number | 637668 6 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Socket set 1/2 inch square drive 12 pieces 6 |
|||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/2 | 1/2 |
Number of pieces | 12 | 23 | 16 |
Width | 227 | 227 | 227 |
Height | 62 | 62 | 62 |
Width across flats | metric | metric | metric |
Type of product | Socket spanner | Socket spanner | Socket spanner |