{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 16.6 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642220 11 | |
EAN / GTIN | 4045197164445 | |
Manufacturer number | 642220 11 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon socket, 1/2 inch 11 mm |
|||
⌀ drive output end | 16.6 | 16.6 | 22 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/2 | 1/2 |
Length | 38 | 38 | 59 |
Standard | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Width across flats | 11 | 11 | 11 |
Type of product | Socket insert | Socket insert | Socket insert |