• The item cannot be ordered due to missing prices.

Hexagon socket, 1/2 inch, Width across flats: 17mm

Article no.: 642220 17

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 17 mm
Square drive 1/2 in
Standard DIN 3124
⌀ drive output end 24.1 mm
Length 38 mm
Drive profile Hexagon socket
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 642220 17
EAN / GTIN 4045197164506
Manufacturer number 642220 17

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX hex sockets also available in imperial sizes (GARANT: No. 642232; HOLEX: No. 642222).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 1/2 inch, Width across flats: 17mm

Hexagon socket, 1/2 inch, Width across flats: 17mm

⌀ drive output end 24.1 mm 24.1 mm 24.1 mm 29 mm
Drive profile Hexagon socket Hexagon socket Surfacedrive Hexagon socket Hexagon socket
Square drive 1/2 in 1/2 in 1/2 in 1/2 in
Length 38 mm 38 mm 38 mm 59 mm
Standard DIN 3124 DIN 3124 DIN 3124 DIN EN IEC 60900 / VDE 0682-201
Width across flats 17 mm 17 mm 17 mm 17 mm
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart