{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 36 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 48 mm | |
Length | 52 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642200 36 | |
EAN / GTIN | 4018754283675 | |
Manufacturer number | 03030036 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon socket, 1/2 inch 36 mm |
||||
⌀ drive output end | 48 mm | 48 mm | 50 mm | 50.8 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 in | 1/2 in | 3/4 in | 3/4 in |
Length | 52 mm | 50 mm | 58 mm | 85 mm |
Standard | DIN 3124 | DIN 3124 | ||
Width across flats | 36 mm | 36 mm | 36 mm | 36 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |