• The item cannot be ordered due to missing prices.

Hexagon socket, 1/2 inch 17 mm

Article no.: 642200 17

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2
  • Material: HPQ® high performance steel

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 17 mm
    Square drive 1/2 in
    Standard DIN 3124
    ⌀ drive output end 24 mm
    Length 38 mm
    Drive profile Hexagon socket
    Material HPQ® high performance steel
    Surface chromium-plated over nickel
    with AS Drive profile. yes
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 642200 17
    EAN / GTIN 4018754005895
    Manufacturer number 03030017

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
    Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish. AS drive profile.

    Standard:

    DIN 3124

    Material:

    HPQ® high performance steel, non-flaking chrome-plated over nickel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart