Socket set 1/2 inch square drive 32 pieces, Type: 6

Article no.: 639066 6
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Subsequent delivery Available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 8-34

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 32
Square drive 1/2 in
Width across flats range, hexagon sockets 8-34 mm
Length 454 mm
Width 253 mm
Height 64 mm
Drive profile Hexagon socket; Screwdriver for TORX® screws
Type of product Socket spanner

Identification & Classification

Article number 639066 6
Copy
EAN / GTIN 4018754261109
Copy
Manufacturer number 91332368
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M5 − M22 and for internal Torx® with thread M5 − M14.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Socket single hexagon: 18 pcs. No. 642200 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34
Bit sockets for Torx®: 8 pcs. similar to No. 643650 size TX25; TX27; TX30; TX40; TX45; TX50; TX55; TX60
T-handle: 1 pc. No. 641300 size 300
Extensions: 3 pcs. No. 641000 size 75; 130; 255
Universal joint: 1 pc. No. 641600 size 1/2
Ratchet: 1 pc. No. 640100 size 1/2
Presented in: ABS plastic box

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart