• The item cannot be ordered due to missing prices.

Hexagon socket, 1/2 inch, Width across flats: 25mm

Article no.: 642200 25

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2
  • Material: HPQ® high performance steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 25 mm
Square drive 1/2 in
Standard DIN 3124
⌀ drive output end 33.2 mm
Length 42 mm
Drive profile Hexagon socket
Material HPQ® high performance steel
Surface chromium-plated over nickel
with AS Drive profile. yes
Type of product Socket insert

Identification numbers & Classifications

Article number 642200 25
EAN / GTIN 4018754005970
Manufacturer number 03030025

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish. AS drive profile.

Standard:

DIN 3124

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart