{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 14.5 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642200 10 | |
EAN / GTIN | 4018754005826 | |
Manufacturer number | 03030010 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 1/2 inch 10 mm |
||||
⌀ drive output end | 14.5 | 15.4 | 15.4 | 21 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
Length | 38 | 38 | 38 | 59 |
Standard | DIN 3124 | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Width across flats | 10 | 10 | 10 | 10 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |