Socket set and combination spanners, 1/2 inch square drive 47 pieces

Article no.: 638561
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
11 pieces in stock 11 pieces available in 11-14 working days

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 8-34
  • Width across flats range, hexagon wrenches: 4-12

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 47
Square drive 1/2 in
Width across flats range, hexagon sockets 8-34 mm
Width across flats range, hexagon wrenches 4-12 mm
Packaging ABS plastic box
Length 481 mm
Width 288 mm
Height 82 mm
Drive profile Hexagon socket; Hexagon screwdriver; Bi-hex socket
Width across flats metric
Type of product Socket spanner

Identification & Classification

Article number 638561
Copy
EAN / GTIN 4018754261178
Copy
Manufacturer number 96032301
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M5 − M22. Spark plugs 16 and 20.8 mm.
Hexagon socket head screws with thread M5 − M12.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Socket single hexagon: 19 pcs. No. 642200
size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19;
21; 22; 24; 27; 30; 32; 34
Spark plug sockets: 2 pcs. No. 642450
size 16; 20.8
Screwdriver sockets, hexagon: 7 pcs. No. 643200
size 4; 5; 6; 7; 8; 10; 12
T-handle: 1 pc. No. 641300 size 300
Extensions: 3 pcs. No. 641000
size 75; 130; 255
Universal joint: 1 pc. No. 641600 size 1/2
Ratchet: 1 pc. No. 640100 size 1/2
Combination spanner: 13 pcs. No. 613500
size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24
Presented in: ABS plastic box

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart