{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 30 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 39.7 mm | |
Length | 45 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642200 30 | |
EAN / GTIN | 4018754006021 | |
Manufacturer number | 03030030 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 1/2 inch, Width across flats: 30mm |
||||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
Standard | DIN 3124 | DIN 3124 | DIN 3124 | DIN 3124 |
Surface | chromium-plated over nickel | chrome-plated | chrome-plated | chrome-plated |
Width across flats | 30 mm | 30 mm | 30 mm | 30 mm |
Material | HPQ® high performance steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |