• The item cannot be ordered due to missing prices.

Hexagon socket, 1/2 inch 30 mm

Article no.: 642229 30

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2
  • Material: Chrome vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 30 mm
    Square drive 1/2 in
    Standard DIN 3124
    ⌀ drive output end 39.8 mm
    Length 44 mm
    Drive profile Hexagon socket
    Material Chrome vanadium steel
    Surface chrome-plated
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 642229 30
    EAN / GTIN 4062406061913
    Manufacturer number 642229 30

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
    Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Hexagon with HT drive profile protects the corners of nuts and bolts.

    Standard:

    DIN 3124

    Material:

    Chrome vanadium steel, chrome-plated.

    Note:

    GARANT and HOLEX hexagon sockets including are available also in imperial sizes from our eShop (GARANT: No. 642232; HOLEX: No. 642222).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hexagon socket, 1/2 inch  30 mm

    Hexagon socket, 1/2 inch 30 mm

    Drive profile Hexagon socket Hexagon socket
    Square drive 1/2 1/2
    Length 44 44
    Standard DIN 3124 DIN 3124
    Surface chrome-plated chrome-plated
    Width across flats 30 30
    Material Chrome vanadium steel Chrome vanadium steel

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart