• The item cannot be ordered due to missing prices.

Socket set 1/4; 1/2 inch square drive 38 pieces, Type: 6

Article no.: 630012 6

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/2; 1/4
  • Width across flats range, hexagon sockets: 4-30
  • Width across flats range, hexagon wrenches: 3-14
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 38
Square drive 1/2 in; 1/4 in
Width across flats range, hexagon sockets 4-30 mm
Width across flats range, hexagon wrenches 3-14 mm
Packaging ABS plastic box
Length 510 mm
Width 294 mm
Height 61 mm
Drive profile Hexagon screwdriver; Hexagon socket
Degree of fill of a drawer in units 8×20
Type of product Socket spanner

Identification & Classification

Article number 630012 6
EAN / GTIN 4062406060213
Manufacturer number 630012 6
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.

Application:

For external hexagon screws / nuts with thread M2 − M20.
For hexagon socket head screws with thread M4 − M18.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1/4 inch hexagon socket set: 9 pcs. No. 631029 size 4; 5; 5.5; 6; 7; 8; 9; 10; 11
1/2 inch hexagon socket set: 10 pcs. No. 642229 size 13; 16; 17; 18; 19; 21; 22; 24; 27; 30
1/4 inch hexagon screwdriver bits: 3 pcs. No. 631729 size 3; 4; 5
1/2 inch hexagon screwdriver bits: 5 pcs. No. 643229 size 6; 8; 10; 12; 14
1/4 inch tommy-bar: 1 pc. No. 633029 size 116
1/2 inch tommy-bar: 1 pc. No. 641329 size 295
1/4 inch spinner handle: 1 pc. No. 632829 size 1/4
1/4 inch extensions: 2 pcs. No. 632429 size 50; 150
1/2 inch extensions: 2 pcs. No. 641029 size 130; 255
1/4 inch universal joint: 1 pc. No. 633529 size 1/4
1/2 inch universal joint: 1 pc. No. 641629 size 1/2
1/4 inch ratchet: 1 pc. No. 632025 size 1/4
1/2 inch ratchet: 1 pc. No. 640025 size 1/2
Storage in: ABS plastic box

Note:

The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2×3/1 (not included in the scope of supply).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart