Socket set 1/2 inch square drive 32 pieces, Type: 6

Article no.: 639062 6
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
442 pieces in stock 442 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 8-34
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 32
Square drive 1/2 in
Width across flats range, hexagon sockets 8-34 mm
Length 510 mm
Width 294 mm
Height 61 mm
Drive profile Hexagon socket; Screwdriver for TORX® screws
Width across flats metric
Degree of fill of a drawer in units 8×20
Type of product Socket spanner

Identification & Classification

Article number 639062 6
Copy
EAN / GTIN 4062406061395
Copy
Manufacturer number 639062 6
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.

Application:

For hexagon head screws / nuts with thread M5 − M22 and for internal Torx® with thread M5 − M14.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Hexagon sockets: 18 pcs. No. 642229 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34
Screwdriver bits for Torx®: 8 pcs. No. 643629 size TX25; TX27; TX30; TX40; TX45; TX50; TX55; TX60
T-handle: 1 pc. No. 641329 size 295
Extensions: 3 pcs. No. 641029 size 75; 125; 250
1 each hexagon socket: 1 pc. No. 641629 size 1/2
Ratchet: 1 pc. No. 640025 size 1/2
Presented in: ABS plastic box

Note:

The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2×3/1 or 2 pieces of small parts storage bins No. 951251 size 2×6/1 (not included in the scope of supply).

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart