{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 14 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642229 9 | |
EAN / GTIN | 4062406061722 | |
Manufacturer number | 642229 9 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon socket, 1/2 inch 9 mm |
||
⌀ drive output end | 14 | 13.4 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/4 |
Surface | chrome-plated | chrome-plated |
Width across flats | 9 | 9 |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert |