• The item cannot be ordered due to missing prices.

Hexagon socket, 1/2 inch, Width across flats: 8mm

Article no.: 642229 8

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 8 mm
Square drive 1/2 in
Standard DIN 3124
⌀ drive output end 12.5 mm
Length 38 mm
Drive profile Hexagon socket
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 642229 8
EAN / GTIN 4062406061715
Manufacturer number 642229 8

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Hexagon with HT drive profile protects the corners of nuts and bolts.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX hex sockets also available in imperial sizes (GARANT: No. 642232; HOLEX: No. 642222).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 1/2 inch, Width across flats: 8mm

Hexagon socket, 1/2 inch, Width across flats: 8mm

⌀ drive output end 12.5 mm 12.5 mm 12.5 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket Surfacedrive
Length 38 mm 38 mm 38 mm
Standard DIN 3124 DIN 3124 DIN 3124
Surface chrome-plated chrome-plated chrome-plated
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart