{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 24 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 32 mm | |
Length | 42 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642200 24 | |
EAN / GTIN | 4018754005963 | |
Manufacturer number | 03030024 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon socket, 1/2 inch 24 mm |
||||
⌀ drive output end | 32 mm | 32 mm | 32 mm | 37 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
Length | 42 mm | 41 mm | 41 mm | 59 mm |
Standard | DIN 3124 | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Width across flats | 24 mm | 24 mm | 24 mm | 24 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |