• The item cannot be ordered due to missing prices.

Double open ended spanner, Jaw widths: 14X17mm

Article no.: 610100 14X17

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 14 mm
Width across flats 2 17 mm
Standard DIN 3110; ISO 3318
Spanner length L 205 mm
maximum jaw width b1 33 mm
maximum jaw width b2 39 mm
maximum jaw height h 6 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Width across flats metric
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification numbers & Classifications

Article number 610100 14X17
EAN / GTIN 4018754017867
Manufacturer number 40031417

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Downloads & documents

Compare with similar products

This article


Recommendations


Double open ended spanner, Jaw widths: 14X17mm

Double open ended spanner, Jaw widths: 14X17mm

Jaw position 1 15 degrees 15 degrees 15 degrees 15 degrees 15 degrees
Jaw position 2 15 degrees 15 degrees 15 degrees 15 degrees 15 degrees
maximum jaw height h 6 mm 6 mm 6 mm 7 mm 6 mm
Standard DIN 3110; ISO 3318 DIN 3110; ISO 3318 DIN 3110; ISO 3318 DIN 895 DIN 3110; ISO 3318
Spanner length L 205 mm 201 mm 201 mm 165 mm 205 mm
Width across flats 1 14 mm 14 mm 14 mm 14 mm 14 mm
Width across flats 2 17 mm 17 mm 17 mm 17 mm 17 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart