{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 27 mm | |
Width across flats 2 | 32 mm | |
Norm | DIN 3110; ISO 3318 | |
Spanner length L | 300 mm | |
maximum jaw width b1 | 60 mm | |
maximum jaw width b2 | 70 mm | |
maximum jaw height h | 10 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610100 27X32 | |
EAN / GTIN | 4018754018055 | |
Manufacturer number | 40032732 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Double open ended spanner 27X32 mm |
|||||
Jaw position 1 | 15 | 15 | 15 | 15 | 15 |
Jaw position 2 | 15 | 15 | 15 | 15 | 15 |
maximum jaw height h | 10 | 10 | 10 | 12.5 | 10 |
Norm | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 895 | DIN 3110 ;ISO 3318 |
Width across flats 1 | 27 | 27 | 27 | 27 | 27 |
Width across flats 2 | 32 | 32 | 32 | 32 | 32 |
Width across flats | metric | metric | metric | metric | metric |