{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 5.5 mm | |
Width across flats 2 | 7 mm | |
Norm | DIN 3110; ISO 3318 | |
Spanner length L | 120 mm | |
maximum jaw width b1 | 15 mm | |
maximum jaw width b2 | 17 mm | |
maximum jaw height h | 4 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610100 5,5X7 | |
EAN / GTIN | 4018754018147 | |
Manufacturer number | 40035507 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner 5,5X7 mm |
||||
Jaw position 2 | 15 | 15 | 15 | 15 |
maximum jaw width b1 | 15 | 15 | 15 | 15 |
Norm | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 |
Spanner length L | 120 | 122 | 122 | 120 |
Width across flats 1 | 5.5 | 5.5 | 5.5 | 5.5 |
Width across flats 2 | 7 | 7 | 7 | 7 |
Type of product | Spanner | Spanner | Spanner | Spanner |