{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 5.5 mm | |
Width across flats 2 | 7 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 122 mm | |
maximum jaw width b1 | 15 mm | |
maximum jaw width b2 | 17 mm | |
maximum jaw height h | 4 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | phosphated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610900 5,5X7 | |
EAN / GTIN | 4045197441409 | |
Manufacturer number | 610900 5,5X7 |
This article |
Recommendations |
||
---|---|---|---|
Double open ended spanner, phosphated, Jaw widths: 5,5X7mm |
|||
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees |
Jaw position 2 | 15 degrees | 15 degrees | 15 degrees |
maximum jaw width b2 | 17 mm | 17 mm | 17 mm |
Spanner length L | 122 mm | 122 mm | 120 mm |
Width across flats 1 | 5.5 mm | 5.5 mm | 5.5 mm |
Width across flats | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner |