{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 20 mm | |
Width across flats 2 | 22 mm | |
Norm | DIN 3110; ISO 3318 | |
Spanner length L | 235 mm | |
maximum jaw width b1 | 45 mm | |
maximum jaw width b2 | 49 mm | |
maximum jaw height h | 8 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610100 20X22 | |
EAN / GTIN | 4018754017942 | |
Manufacturer number | 40032022 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner 20X22 mm |
||||
Jaw position 1 | 15 | 15 | 15 | 15 |
Jaw position 2 | 15 | 15 | 15 | 15 |
Spanner length L | 235 | 235 | 235 | 235 |
Width across flats 1 | 20 | 20 | 20 | 20 |
Width across flats 2 | 22 | 22 | 22 | 22 |
Width across flats | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner |