• The item cannot be ordered due to missing prices.

Double open ended spanner set 13

Article no.: 611000 13

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 13
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 611000 13
EAN / GTIN 4018754057566
Manufacturer number 91111345

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip fluted shaft. Optimum flex resistance, good torque transmission.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Supplied with:

1 each double open ended spanner No. 610600 / 610100 / 610900 / 610950 / 610120: Size 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×23; 24×26; 27×32; 30×34; 36×41

Downloads & documents

Compare with similar products

This article


Recommendations


Double open ended spanner set  13

Double open ended spanner set 13

Number of keys 13 13 13
Jaw position 1 15 15 15 15
Jaw position 2 15 15 15 15
Surface phosphated chrome-plated
Width across flats metric metric metric
Type of product Spanner Spanner Spanner Spanner

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart