{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 8 | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 611000 8 | |
EAN / GTIN | 4018754057535 | |
Manufacturer number | 91111342 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner set, Number of keys: 8 |
||||
Number of keys | 8 | 8 | 8 | |
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Jaw position 2 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Surface | phosphated | chrome-plated | ||
Width across flats | metric | metric | metric | |
Type of product | Spanner | Spanner | Spanner | Spanner |